EATON #10250T15113ME8

Operator, Selector Switch; Die Cast; 2 Positions; 30.5mm; With key

SKU: 78211495938
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Key, Remove-Right/Left
Bezel/Housing: Zinc Die Cast, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1
Manufacturer Series: 10250T
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Key, Remove-Right/Left; Bezel/Housing - Zinc Die Cast, Chrome; Positions - 2; Throw - 60-deg, Left-Right; Contact Mode - Maintained; Cam Code - 1; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount, Key Code: ME8; Manufacturer Series - 10250T
Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12 and 13, IEC IP65, Vertical Mount, Key Code: ME8