Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; 3 Positions; 30mm; With key
EATON #10250T15424H501

Operator, Selector Switch; 3 Positions; 30mm; With key

SKU # 78211349403 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-Center
Bezel/​Housing: Chrome
Positions: 3
Throw: 60-deg, Left-Centre-Right
Contact Mode: Momentary
Cam Code: 2

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13, IP65