Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; 3 Positions; 30mm; Knob
EATON #10250T1323-Y5

Operator, Selector Switch; 3 Positions; 30mm; Knob

SKU # 78211393688 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Black
Bezel/​Housing: Chrome
Positions: 3
Throw: 60-deg, Left-Centre-Right
Contact Mode: Maintained
Cam Code: 3

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.0 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Black; Bezel/Housing - Chrome; Positions - 3; Throw - 60-deg, Left-Centre-Right; Contact Mode - Maintained; Cam Code - 3; Additional Information - NEMA 3, 3R, 4, 4X, 12, 13, IP65; Manufacturer Series - 10250T

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13, IP65