EATON #10250T17236H639

Operator, Selector Switch; 3 Positions; 30.5mm; With key

SKU: 78211429383
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key
Color: Red
Positions: 3
Contact Mode: Maintained
Manufacturer Series: 10250T
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Key; Color - Red; Positions - 3; Contact Mode - Maintained; Additional Information - NEMA: 3, 3R, 4, 4X, 12, 13, Key Code: H639, Non-illuminated; Manufacturer Series - 10250T
Additional Info: NEMA: 3, 3R, 4, 4X, 12, 13, Key Code: H639, Non-illuminated