Menu Search

EATON #E22AV25

Operator, Selector Switch; 22.5mm; Lever; White

SKU: 78211375622
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: White
Throw: 45-deg, Left-Right
Contact Mode: Maintained
Additional Info: NEMA 3, 3R, 4, 4X, 12, 13