Menu Search
EATON #E22AV22

Operator, Selector Switch; 22.5mm; Lever; Red

SKU # 78211375619 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Red
Throw: 45-deg, Left-Right
Contact Mode: Maintained

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13