Menu Search
Selector Switch Operators, Non-Illuminated Operator, Selector Switch; 2 Positions; 30.5mm; With key
EATON #10250T15111-2

Operator, Selector Switch; 2 Positions; 30.5mm; With key

SKU # 78211396171 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Key, Remove-All Positions
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 2

Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Key, Remove-All Positions; Positions - 2; Throw - 60-deg, Left-Right; Contact Mode - Maintained; Cam Code - 2; Additional Information - NEMA 3,3R,12, Vertical Mount; Manufacturer Series - 10250T

Additional Info: NEMA 3,3R,12, Vertical Mount