Menu Search

EATON #E22X54

Operator, Selector Switch; 2 Positions; 22.5mm; Knob

SKU: 78211380985
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Yellow
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Yellow; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Additional Information - Non-Metallic, NEMA 3, 3R, 4, 4X, 12, 13; Manufacturer Series - E22
Additional Info: Non-Metallic, NEMA 3, 3R, 4, 4X, 12, 13