ABB #M3SSK1-101

Operator, Selector Switch; Plastic; 3 Positions; 22mm; With key

SKU: 66201924172
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22mm
NEMA: 4, 4X, 12
Operating Cap: Key, Remove-All Positions
Color: Black
Bezel/Housing: Plastic, Black
Positions: 3
Throw: 45-deg, Left-Right
Contact Mode: Maintained
Manufacturer Series: Modular
Description
Selector Switch Operators, Non-Illuminated: Type - Selector Switch Operator; Size - 22.0 mm ; NEMA - 4, 4X, 12; Operating Cap - Key, Remove-All Positions; Color - Black; Bezel/Housing - Plastic, Black; Positions - 3; Throw - 45-deg, Left-Right; Contact Mode - Maintained; Manufacturer Series - Modular