Menu Search
SIEMENS #52SA7ALN

Selector Switch Operator, 30.0 mm, 2 Positions, A

SKU # 78308710043 Manufacturer Series: Command 52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Selector Switch Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Bezel/​Housing: Round Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A
Power Source: Transformer
Voltage: 24V AC
Lamp Type: Incandescent

Siemens innovative technology and design for rapid installation, our complete range of oil tight pilot devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice and is 1