Menu Search
Selector Switch Operators, Illuminated Selector Switch Actuator, 22.0 mm, NEMA 4, Knob, Momentary, Round Plastic, 3 Positions, B
SIEMENS #3SB3001-2EA71

Selector Switch Actuator, 22.0 mm, NEMA 4, Knob, Momentary, Round Plastic, 3 Positions, B

SKU # 75455434482 Manufacturer Series: 3SB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Clear
Bezel/​Housing: Round Plastic
Positions: 3
Throw: 50-deg, Left-Center-Right
Contact Mode: Momentary

Additional Info: IP 66