Menu Search

SIEMENS #3SB3501-2UA71

Selector Switch Actuator, 22.0 mm, NEMA 4, Knob, Momentary, Round Metal, 3 Positions, D

SKU: 75455459712
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Selector Switch Operator
Size: 22mm
NEMA: 4
Operating Cap: Knob
Color: Clear
Bezel/Housing: Round Metal
Positions: 3
Throw: 50-deg, Left-Center-Right
Contact Mode: Momentary
Cam Code: D
Lamp Type: Incandescent
Description
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.0 mm; NEMA - 4; Operating Cap - Knob; Color - Clear; Bezel/Housing - Round Metal; Positions - 3; Throw - 50-deg, Left-Center-Right; Contact Mode - Momentary; Cam Code - D; Lamp Type - Incandescent; Additional Information - IP 67; Manufacturer Series - 3SB3
Additional Info: IP 67