Menu Search

SIEMENS #3SB3001-2HA41

Selector Switch Actuator, 22.0 mm, NEMA 4, Knob, Maintained, Round Plastic, 2 Positions, B

SKU #75455496047
Manufacturer Series: 3SB3
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Green
Bezel/Housing: Round Plastic
Positions: 2
Throw: 50-deg, Left-Right
Contact Mode: Maintained

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.0 mm; Operating Cap - Knob; Color - Green; Bezel/Housing - Round Plastic; Positions - 2; Throw - 50-deg, Left-Right; Contact Mode - Maintained; Additional Information - IP 66; Manufacturer Series - 3SB3

Additional Info: IP 66