SIEMENS #3SB3501-2EA71-0PA0

Operator; Switch; Selector; Illuminated; 22.0 mm; 3 Positions; Clear; Knob Operator; Round Metal, Silver Bezel; 50-deg, Left-Center-Right Throw; Momentary Contact

SKU: 80476634162
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Illuminated Selector Switch Operator
Size: 22mm
Operating Cap: Knob
Color: Clear
Bezel/Housing: Round Metal, Silver
Positions: 3
Throw: 50-deg, Left-Center-Right
Contact Mode: Momentary
Manufacturer Series: 3SB3
Description
SIE 3SB3501-2EA71-0PA0 ACTUATOR. RO