Menu Search
Selector Switch Operators, Illuminated Operator; Switch; Selector; 30.0 mm; 3 Positions; Red; Handle Operator; Round Metal, Matte Bezel; 45-deg, Left-Center-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SIEMENS #3SU10622EL200AA0

Sirius Act Operator; Switch; Selector; 30.0 mm; 3 Positions; Red; Handle Operator; Round Metal, Matte Bezel; 45-deg, Left-Center-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU #80476607008
Manufacturer Series: 3SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Selector Switch Operator
Size: 30mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Red
Bezel/Housing: Round Metal, Matte
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Maintained

SIE 3SU10622EL200AA0 SEL SW 3POS MT