Menu Search

SIEMENS #3SU10622EM100AA0

Sirius Act Operator; Switch; Selector; 30.0 mm; 3 Positions; Black; Handle Operator; Round Metal, Matte Bezel; 45-deg, Left-Center-Right Throw; Momentary Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU: 80476647412
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 30mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Black
Bezel/Housing: Round Metal, Matte
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Momentary
Description
SIE 3SU10622EM100AA0 SELECTOR SWITC