SIEMENS #3SU10522CP100AA0

Operator; Switch; Selector; 22.0 mm; 3 Positions; black; Handle Operator; Round Metal, Shiny Bezel; 45-deg, Left-Center-Right Throw; Maintained/Momentary Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU: 80476647403
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Black
Bezel/Housing: Round Metal, Shiny
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Maintained/Momentary
Manufacturer Series: SIRIUS ACT 3SU1
Description
SIE 3SU10522CP100AA0 SELECTOR SWITC