Menu Search
Selector Switch Operators, Illuminated Operator; Switch; Selector; 22.0 mm; 3 Positions; Red; Handle Operator; Round Metal, Matte Bezel; 45-deg, Left-Center-Right Throw; Maintained/Momentary Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12
SIEMENS #3SU10322BN200AA0

Sirius Act Operator; Switch; Selector; 22.0 mm; 3 Positions; Red; Handle Operator; Round Metal, Matte Bezel; 45-deg, Left-Center-Right Throw; Maintained/Momentary Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476606664 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Red
Bezel/​Housing: Round Metal, Matte
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Maintained/Momentary

SIE 3SU10322BN200AA0 SEL SW 3POS MT