Menu Search
Search
SIEMENS #3SU10022BM100AA0

Sirius Act Operator; Switch; Selector; 22.0 mm; 3 Positions; Black; Handle Operator; Round Plastic, Black Bezel; 45-deg, Left-Center-Right Throw; Momentary Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476645321 Manufacturer Series: 3SU1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Black
Bezel/​Housing: Round Plastic, Black
Positions: 3
Throw: 45-deg, Left-Center-Right
Contact Mode: Momentary

SIE 3SU10022BM100AA0 SELECTOR SWITC