You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #3SU10322CF200AA0

Sirius Act Operator; Switch; Selector; 22.0 mm; 2 Positions; Red; Handle Operator; Round Metal, Matte Bezel; 90-deg, Left-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU # 80476606674 Manufacturer Series: 3SU1
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Red
Bezel/​Housing: Round Metal, Matte
Positions: 2
Throw: 90-deg, Left-Right
Contact Mode: Maintained

SIE 3SU10322CF200AA0 SEL SW 2POS MT