Menu Search
Selector Switch Operators, Illuminated Operator; Switch; Selector; 22.0 mm; 2 Positions; Black; Handle Operator; Round Metal, Shiny Bezel; 90-deg, Left-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SIEMENS #3SU10522CF100AA0

Sirius Act Operator; Switch; Selector; 22.0 mm; 2 Positions; Black; Handle Operator; Round Metal, Shiny Bezel; 90-deg, Left-Right Throw; Maintained Contact; NEMA 1, 2, 3, 3R, 4, 4X, 12

SKU #80476647399
Manufacturer Series: 3SU1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Selector Switch Operator
Size: 22mm
NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 12
Operating Cap: Handle
Color: Black
Bezel/Housing: Round Metal, Shiny
Positions: 2
Throw: 90-deg, Left-Right
Contact Mode: Maintained

SIE 3SU10522CF100AA0 SELECTOR SWITC