Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 30.0 mm, 3 Positions

SIEMENS #52SA7BHN

Illuminated Selector Switch Operator, 30.0 mm, 3 Positions

SKU #75455482388
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Selector Switch Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Bezel/Housing: Round Chrome Metal
Positions: 3
Throw: Left-Center-Right
Contact Mode: Maintained
Cam Code: B
Power Source: Transformer
Voltage: 240V AC
Lamp Type: Incandescent

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is