Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 30.0 mm, 2 Positions

SIEMENS #52SA7AG5

Illuminated Selector Switch Operator, 30.0 mm, 2 Positions

SKU #75455482384
Manufacturer Series: Command 52
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Illuminated Selector Switch Operator
Size: 30mm
NEMA: 1, 3, 3R, 4, 4X, 12, 13
Operating Cap: Short Lever
Color: Blue
Bezel/Housing: Round Chrome Metal
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Cam Code: A
Power Source: Transformer
Voltage: 120V AC
Lamp Type: Incandescent

Siemens innovative technology and design for rapid installation, our complete range of oil tight Pilot Devices provides a solution that will be aesthetically and functionally impressive. The extensive portfolio is modular, well-proven in practice, and is