EATON #E22S52

Operator, Selector Switch, Red, Maintained

SKU: 78211371650
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Red
Bezel/Housing: Chrome, Nylon
Positions: 2
Throw: 45-deg, Left-Right
Contact Mode: Maintained
Cam Code: 2
Manufacturer Series: E22
Description
Selector Switch Operator, Illuminated
Additional Info: NEMA 3,3R,4,4X,12,13, IEC IP65