Menu Search
EATON #E22AR22

Illuminated Selector Switch Operator, Red, 22.5 mm

SKU # 78211375639 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Red
Throw: 45-deg, Left-Right

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Red; Throw - 45-deg, Left-Right; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65, Replacement Part; Manufacturer Series - E22

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65, Replacement Part