Menu Search

EATON #E22AR6

Illuminated Selector Switch Operator, Blue, 22.5 mm

SKU #78211359794
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Blue
Throw: 45-deg, Left-Center-Right

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Blue; Throw - 45-deg, Left-Center-Right; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65, Replacement Part; Manufacturer Series - E22

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65, Replacement Part