Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator 3 Position
EATON #10250T6403

Illuminated Selector Switch Operator 3 Position

SKU # 78211334759 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: w/o Cap
Bezel/​Housing: Metal
Positions: 3
Throw: 60-deg, Left-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 3
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: Incandescent