Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, Green, 30.5 mm

EATON #E34VHB120TEG

Illuminated Selector Switch Operator, 3 Position, Green, 30.5 mm

SKU #78211396380
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Green
Bezel/Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3
Power Source: Transformer
Voltage: 120V AC 50/60Hz
Lamp Type: Incandescent
Lamp Number: 755, 6V

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Green; Bezel/Housing - Metal, Epoxy; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Maintained; Cam Code - 3; Power Source - Transformer; Voltage - 120VAC 50/60Hz; Lamp Type - Incandescent; Lamp Number - 755, 6V; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E34

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65