Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, Green, 30.5 mm

EATON #10250T6303EGX

Illuminated Selector Switch Operator, 3 Position, Green, 30.5 mm

SKU #78211389741
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Green
Bezel/Housing: Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 3
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Lamp Number: 757

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Green; Bezel/Housing - Die Cast, Chrome; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Momentary/Maintained/Momentary; Cam Code - 3; Power Source - Full Voltage; Voltage - 24V AC/DC; Lamp Type - Incandescent; Lamp Number - 757; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 24V ; Manufacturer Series - 10250T

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 24V