Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, Green, 22.5 mm

EATON #M22M-WRLK3-1-G

Illuminated Selector Switch Operator, 3 Position, Green, 22.5 mm

SKU #78668586356
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Knob
Color: Green
Bezel/Housing: Metal Bezel
Positions: 3
Throw: 40-deg, Center-Left-Right
Contact Mode: Maintained/Maintained/Momentary
Voltage: 12-30V AC/DC
Lamp Type: LED

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100000 hours of illumination. Because of

Additional Info: Enclosure: IP67, IP69K, Operating Temperature: -13 to 158 deg F (-25 to 70 deg C)