EATON #EM22SK63

Illuminated Selector Switch Operator, 3 Position, Green, 22.5 mm

SKU: 78211474681
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Green
Bezel/Housing: Metal, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Maintained
Cam Code: 2
Description
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Green; Bezel/Housing - Metal, Chrome; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Momentary/Maintained/Maintained; Cam Code - 2; Additional Information - NEMA 3,3R,4,4X,12,13, IP65; Manufacturer Series - EM22
Additional Info: NEMA 3,3R,4,4X,12,13, IP65