Menu Search

EATON #E34VLB600

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU: 78211389376
Manufacturer Series: E34
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: w/o Knob or Lever
Bezel/Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2
Power Source: Transformer
Voltage: 600V AC 50/60Hz
Lamp Type: Incandescent
Lamp Number: 755, 6V
Description
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - w/o Knob or Lever; Bezel/Housing - Metal, Epoxy; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Momentary/Maintained/Momentary; Cam Code - 2; Power Source - Transformer; Voltage - 600VAC 50/60Hz; Lamp Type - Incandescent; Lamp Number - 755, 6V; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E34
Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65