Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, 30.5 mm
EATON #E34VLB240

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU # 78211389373 Manufacturer Series: E34
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4,4X,13
Operating Cap: w/o Knob or Lever
Bezel/​Housing: Metal, Epoxy
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Momentary/Maintained/Momentary
Cam Code: 2
Power Source: Transformer
Voltage: 240V AC 50/60Hz
Lamp Type: Incandescent
Lamp Number: 755, 6V

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65