Menu Search
EATON #10250T6383H

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU # 78211452373 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: w/o Knob/Lever
Bezel/​Housing: Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3
Power Source: Full Voltage
Voltage: 120V AC/DC
Lamp Type: Incandescent
Lamp Number: 120MB

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13, Class I Division 2, IEC IP65, Lamp Voltage: 120V