Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, 30.5 mm

EATON #10250T6063HL

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU #78211455296
Manufacturer Series: 10250T
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: w/o Knob/Lever
Bezel/Housing: Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 3
Power Source: Transformer
Voltage: 480V AC 50/60Hz
Lamp Type: Incandescent
Lamp Number: 755

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - w/o Knob/Lever; Bezel/Housing - Die Cast, Chrome; Positions - 3; Throw - 60-deg, Left-Center-Right; Contact Mode - Maintained; Cam Code - 3; Power Source - Transformer; Voltage - 480VAC 50/60 Hz; Lamp Type - Incandescent; Lamp Number - 755; Additional Information - NEMA 3, 3R, 4, 4X, 12, 13, Class I Division 2, IEC IP65, Lamp Voltage: 6V; Manufacturer Series - 10250T

Additional Info: NEMA 3, 3R, 4, 4X, 12, 13, Class I Division 2, IEC IP65, Lamp Voltage: 6V