Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 3 Position, 30.5 mm

EATON #10250T6062L

Illuminated Selector Switch Operator, 3 Position, 30.5 mm

SKU #78211455451
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: w/o Knob/Lever
Bezel/Housing: Die Cast, Chrome
Positions: 3
Throw: 60-deg, Left-Center-Right
Contact Mode: Maintained
Cam Code: 2
Power Source: Transformer
Voltage: 480V AC 50/60Hz
Lamp Type: Incandescent
Lamp Number: 755

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 6V