Menu Search

EATON #EM22W564

Illuminated Selector Switch Operator, 2 Position, Yellow, 22.5 mm

SKU #78211474358
Manufacturer Series: EM22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Yellow
Bezel/Housing: Metal, Chrome
Positions: 2
Throw: 60 deg, Left-Right
Contact Mode: Maintained
Cam Code: 2

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Yellow; Bezel/Housing - Metal, Chrome; Positions - 2; Throw - 60 deg, Left-Right; Contact Mode - Maintained; Cam Code - 2; Additional Information - NEMA 3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - EM22

Additional Info: NEMA 3,3R,4,4X,12,13, IEC IP65