Menu Search
Selector Switch Operators, Illuminated Illuminated Selector Switch Operator, 2 Position, White, 22.5 mm

EATON #M22S-WRLK-W

Illuminated Selector Switch Operator, 2 Position, White, 22.5 mm

SKU #78668528123
Manufacturer Series: M22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: White
Bezel/Housing: Black
Positions: 2
Throw: Center-Right
Contact Mode: Maintained