Menu Search

EATON #M22S-WRLK-R

Illuminated Selector Switch Operator, 2 Position, Red, 22.5 mm

SKU #78668528122
Manufacturer Series: M22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Red
Bezel/Housing: Nylon, Silver
Positions: 2
Throw: Left-Right
Contact Mode: Maintained
Power Source: w/o Power Source

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Red; Bezel/Housing - Nylon, Silver; Positions - 2; Throw - Left-Right; Contact Mode - Maintained; Power Source - w/o Power Source; Manufacturer Series - M22