Menu Search

EATON #10250T6221EGX

Illuminated Selector Switch Operator, 2 Position, Green, 30.5 mm

SKU: 78211393919
Manufacturer Series: 10250T
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Knob
Color: Green
Bezel/Housing: Die Cast, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1
Power Source: Full Voltage
Voltage: 24V AC/DC
Lamp Type: Incandescent
Lamp Number: 757
Description
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4, 4X, 13; Operating Cap - Knob; Color - Green; Bezel/Housing - Die Cast, Chrome; Positions - 2; Throw - 60-deg, Left-Right; Contact Mode - Maintained; Cam Code - 1; Power Source - Full Voltage; Voltage - 24V AC/DC; Lamp Type - Incandescent; Lamp Number - 757; Additional Information - NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 24V ; Manufacturer Series - 10250T
Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 24V