Menu Search
EATON #E22WB53

Illuminated Selector Switch Operator, 2 Position, Green, 22.5 mm

SKU # 78211374394 Manufacturer Series: E22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Lever
Color: Green
Bezel/​Housing: Plastic, Black
Positions: 2
Throw: 45-deg, Left-Right
Contact Mode: Maintained
Cam Code: 2

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Lever; Color - Green; Bezel/Housing - Plastic, Black; Positions - 2; Throw - 45-deg, Left-Right; Contact Mode - Maintained; Cam Code - 2; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E22

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65