Illuminated Selector Switch Operator, 2 Position, Blue, 22.5 mm

SKU: 78668528152
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Operating Cap
Color: Blue
Bezel/Housing: Silver
Positions: 2
Throw: 40-deg, Center-Right
Contact Mode: Momentary
Power Source: w/o Power Source
Voltage: 12-30V AC/DC
Manufacturer Series: M22
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Operating Cap; Color - Blue; Bezel/Housing - Silver; Positions - 2; Throw - 40-deg, Center-Right; Contact Mode - Momentary; Power Source - w/o Power Source; Voltage - 12-30V AC/DC; Manufacturer Series - M22