Menu Search

EATON #E22SB69

Illuminated Selector Switch Operator, 2 Position, Amber, 22.5 mm

SKU #78211384021
Manufacturer Series: E22
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Illuminated Selector Switch Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Knob
Color: Amber
Bezel/Housing: Plastic, Black
Positions: 2
Throw: 45-deg, Left-Right
Contact Mode: Maintained/Momentary
Cam Code: 2

Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 22.5 mm; NEMA - 4,4X,13; Operating Cap - Knob; Color - Amber; Bezel/Housing - Plastic, Black; Positions - 2; Throw - 45-deg, Left-Right; Contact Mode - Maintained/Momentary; Cam Code - 2; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E22

Additional Info: NEMA 1,2,3,3R,4,4X,12,13, IEC IP65