Description
Selector Switch Operators, Illuminated: Type - Illuminated Selector Switch Operator; Size - 30.5 mm; NEMA - 4,4X,13; Operating Cap - w/o Knob or Lever; Bezel/Housing - Metal, Epoxy; Positions - 2; Throw - 60-deg, Left-Right; Contact Mode - Maintained; Cam Code - 1; Power Source - Full Voltage; Voltage - 24VAC/DC; Lamp Type - Incandescent; Lamp Number - 755, 757, 1835, 120MB; Additional Information - NEMA 1,2,3,3R,4,4X,12,13, IEC IP65; Manufacturer Series - E34