You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #10250T6231

Illuminated Selector Switch Operator, 2 Position, 30.5 mm

SKU # 78211329547 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Illuminated Selector Switch Operator
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: w/o Knob/Lever
Bezel/​Housing: Die Cast, Chrome
Positions: 2
Throw: 60-deg, Left-Right
Contact Mode: Maintained
Cam Code: 1
Power Source: Full Voltage
Voltage: 48V AC/DC
Lamp Type: Incandescent
Lamp Number: 1835

Additional Info: NEMA 1, 2, 3, 3R, 4, 4X, 12, 13, IEC IP65, Lamp Voltage: 48V