Explosion-Proof Selector Switch Cover Lever, Front Operated Iron Alloy EDS

SKU: 78227477590
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Selector Switch Cover
Positions: 2
Contact Mode: Maintained
Operator: Lever, Front Operated
Material: Iron Alloy
Back Box: EDS
Manufacturer Series: EDS
Selector Switch Covers: Type - Explosion-Proof Selector Switch Cover; Positions - 2; Contact Mode - Maintained; Operator - Lever, Front Operated; Material - Iron Alloy; Back Box - EDS; Additional Information - Cover only, seal and switch not included; Manufacturer Series - EDS
Additional Info: Cover only, seal and switch not included