Menu Search
Search
USA VISION SYSTEMS INC #94-NC7C4-C32

Network Video Recorder, 100 to 230 VAC 47 to 63Hz, 120 w

SKU # 47077899980

Compare

Maximum number of products selected.
Type: Network Video Recorder
Size: HxWxD: 7.5 x 7.75 x 10 in.
Power: 100 to 230 VAC 47 to 63Hz, 120 w
Ports: Upto 32 Channels Video Inputs, 16 Channel Audio Input
Hard Drive: 64 Gb SDD, 16 Tb HDD
Processor: i3/i5/i7 Intel Core
Operating System: 64 bit Windows Embedded Standard 7
Video Output: VGA, DVI-D, HDMI
Memory: 8 Gb RAM