Menu Search
Search
SENECA #R3-56T-G-WS16

Balto® Video Recorder, Intel® Xeon® Silver 4110 Processor

SKU # 47116299809 Manufacturer Series: R3
Type: Video Recorder
Ports: (4) 1 GbE (Optional 10 GbE SFP+), (2) 256G M2 BOSS Adapter, (1) VGA (Pro+)/P1000 (Expert/Corp)
Hard Drive: 56 Tb SATA Interface
Processor: Intel® Xeon® Silver 4110
Operating System: Windows 10 IOT, Server 2016
Video Output: VGA + NVIDIA 4x mDP
Memory: 32 Gb
Mounting: 2U Rack

Balto by Seneca is a comprehensive security appliance developed in collaboration with Milestone Systems, our fellow security industry leaders. Endorsed and validated by Milestone, in partnership with Dell, Balto by Seneca is a purpose-built solution desig