Menu Search
Search
Security Video Recorders #HM507283N10010-25
MILESTONE SYSTEMS #HM507283N10010-25

Network Video Recorder, 100 to 240 V, 200 w, Windows 10

SKU # 47091298040 Manufacturer Series: Husky M50

Compare

Maximum number of products selected.
Type: Network Video Recorder
Size: HxWxD: 8.8 x 43 x 40cm
Power: 100 to 240 V, 200 w
Ports: (2) Gigabit Ethernet RJ45, (4) USB 3.0, (1) DVI/HDMI, (1) Line-out/MIC-in/Line-in, (3) COM Ports
Hard Drive: (8) 3 Tb
Processor: Intel i7-3610QE 2.3GHz
Operating System: Windows 10
Video Output: HDMI, DVI
Memory: 8 Gb RAM
Mounting: Rack

Milestone Husky M50 is a rack-mounted solution with high-grade hardware engineered specifically for surveillance, providing reliable top-level performance. Ideal for midsize installations, the unit has feature-rich Milestone XProtect video management software preloaded for easy control of video surveillance. Backed by the industry's largest community of manufacturers, Milestone Husky M50 works with the widest range of cameras, software integrations and surveillance solutions, ensuring you have the perfect solution today and tomorrow.