Menu Search
Search
Security Video Recorders #HM305141N10020-20
MILESTONE SYSTEMS #HM305141N10020-20

Network Video Recorder, 100 to 240 V, 200 w, Windows 10

SKU # 47091298131 Manufacturer Series: Husky M30

Compare

Maximum number of products selected.
Type: Workstation Chassis Network Video Recorder
Size: HxWxD: 9 x 30 x 30cm
Power: 100 to 240 V, 200 w
Ports: (2) Gigabit Ethernet RJ45, (4) USB 3.0, (1) DVI/HDMI, (1) Line-out/MIC-in/Line-in, (3) COM Ports
Hard Drive: (4) 1 Tb
Processor: Intel i5-3610ME 2.7GHz
Operating System: Windows 10
Video Output: HDMI, DVI
Memory: 4 Gb RAM

Milestone Husky M30 is a desktop workstation with high-grade hardware, providing a high level of performance for small to mid-size installations. The unit has easy-to-use Milestone XProtect video management software preloaded and optimized hardware, making it a predictable solution to set up and use. It is simple to add cameras and expand the system over time, making the Milestone Husky M30 the right choice for now and the future.